• The item cannot be ordered due to missing prices.

PU coiled hose 1/4 inch with eSafe steel safety coupling ⌀ 8 × 12 mm 2 m

Article no.: 080248 2

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PU spiral hose
maximum operating pressure 10 bar
maximum bursting pressure 35 bar
Hose external ⌀ 12 mm
Hose internal ⌀ 8 mm
usable hose length 2 m
Colour blue
Connection quick-release coupling 1/4 in
Connection plug nipple 1/4 in
Type of product Hose

Identification numbers & Classifications

Article number 080248 2
EAN / GTIN 7391390275448
Manufacturer number 199589331

Description

Version:

Very light, flexible, and abrasion-resistant PU spiral hose with good spring retention. Temperature-resistant between - 20/+ 60°C. Maximum operating pressure 16 bar. Complies with ISO standard B.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart