• The item cannot be ordered due to missing prices.

Industrial coupling Hose connection 6 mm

Article no.: 080232 6

Product details

Technical Data

Material Brass
maximum operating pressure 35 bar
Hose connection internal ⌀ (nominal bore) 6 mm
Flow rate 2,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080232 6
EAN / GTIN 4062406423148
Manufacturer number 080232 6

Description

Version:

Industrial coupling designed for an optimised high flow rate of 2000 l/min (air), nominal value 7.8. High-quality and sturdy quick-release coupling that shuts off on one side. Flow-optimised valve, extremely high flow rates, low pressure drop, long service life, excellent operational reliability and absolute leak-tightness.
Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Material:

Nickel-plated brass, sleeve steel hardened and nickel-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart