• The item cannot be ordered due to missing prices.

PU braided hose, blue 13 mm

Article no.: 080221 13

Select article variation and quantity

Hose internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PU braided hose
maximum operating pressure 16 bar
Hose external ⌀ 18 mm
Hose internal ⌀ (nominal bore) 13 mm
Hose length 25 m
Colour blue
Type of product Hose

Identification numbers & Classifications

Article number 080221 13
EAN / GTIN 7391390300461
Manufacturer number 309581820

Description

Version:

Very light, flexible, and abrasion-resistant PU hose. Outstanding resistance to oil, solvents, and non-aqueous solvents. Operating pressure 16 bar.
Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart