• The item cannot be ordered due to missing prices.

Quick connect with internal thread 1/4 in

Article no.: 080171 1/4

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum operating pressure 35 bar
    Connection internal thread 1/4 in
    Flow rate 1,000 l/min
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080171 1/4
    EAN / GTIN 4062406572693
    Manufacturer number 080171 1/4

    Description

    Version:

    Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Quick connect with internal thread 1/4 in

    Quick connect with internal thread 1/4 in

    Connection internal thread 1/4 1/4
    Flow rate 1,000 2,000
    maximum operating pressure 35 35
    Material Brass
    Type of product Coupling Coupling

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart