• The item cannot be ordered due to missing prices.

Quick connect With external thread, Connection external thread: 1/4in

Article no.: 080170 1/4

Select article variation and quantity

Connection external thread (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 35 bar
Connection external thread 1/4 in
Flow rate 1,000 l/min
Type of product Coupling

Identification & Classification

Article number 080170 1/4
EAN / GTIN 4062406519377
Manufacturer number 080170 1/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart