• The item cannot be ordered due to missing prices.

Cleaning gun, Type: RP1

Article no.: 080145 RP1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type RP1
adjustable jet yes
Type of product Pistol

Identification & Classification

Article number 080145 RP1
EAN / GTIN 4047322416337
Manufacturer number 130561
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Professional cleaning gun, ideal for cleaning jobs in trade and industry up to an operating temperature of maximum 50 °C. Resistant to water, commercial cleaning agents, citric acid (maximum 10% solution), cold cleaners. Steplessly adjustable spray jet. size 1/2 inch internal thread.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart