{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 1 | |
Type of product | Pistol |
Article number | 080126 7 | |
EAN / GTIN | 4062406581268 | |
Manufacturer number | 080126 7 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
![]() ![]() Spare nozzle for AIR blow gun 7 |
||||||||
Number of pieces | 1 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
External ⌀ | 6 mm | 6 mm | ||||||
Length | 100 mm | 100 mm | ||||||
Type of product | Pistol | Pistol | Pistol | Pistol | Pistol | Pistol | Pistol | Pistol |