• The item cannot be ordered due to missing prices.

Compressed air blow gun STAR

Article no.: 080120 STAR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type STAR
maximum operating pressure 10 bar
Flow rate at 6 bar 680 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080120 STAR
EAN / GTIN 4047322129336
Manufacturer number 120547

Description

Version:

High-power compressed air blow gun, precisely controllable; 3 times the blow volume of conventional compressed air guns.
Universally applicable, up to 10 bar operating pressure.

Supplied with:

Supplied with coupling adapter and hose adapter 9 mm.

Note:

Suitable compressed air blow gun holders can be found under No. 080263 H1 and 955750.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart