This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Coiled 1/4 inch nylon hose, with coupling 7,5 m

Article no.: 080100 7,5

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Nylon coiled hose
Hose external ⌀ 8 mm
Hose internal ⌀ 6 mm
usable hose length 7.5 m
Colour blue
Connection plug nipple 1/4 in

Identification numbers & Classifications

Article number 080100 7,5
Manufacturer number 120493

Description

Version:

Hose nylon, giving extremely high retracting force and low pressure drop.

Supplied with:

Supplied with 1 each quick-release coupling and male coupling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart