• The item cannot be ordered due to missing prices.

Coiled 3/8 inch nylon hose, with coupling, usable hose length: 5m

Article no.: 080058 5

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 10 bar
Hose external ⌀ 12 mm
Hose internal ⌀ 9 mm
usable hose length 5 m
Connection quick-release coupling 3/8 in
Temperature range -60 °C - 60 °C
Type of product Hose

Identification & Classification

Article number 080058 5
EAN / GTIN 4067263151883
Manufacturer number 080058 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Flexible nylon hose. Temperature-resistant from -60 / +60°C.

Supplied with:

Supplied with 1 piece each of brass quick-release coupling and coupling adaptor.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart