• The item cannot be ordered due to missing prices.

2-lug hose clip set 10 pieces 5-7 mm

Article no.: 080054 5-7

Select article variation and quantity

Clamping range hose external ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material bright chromium plated galvanised steel
Clamping range hose external ⌀ 5 mm - 7 mm
Set contents 10-piece
Type of product Hose clip

Identification numbers & Classifications

Article number 080054 5-7
EAN / GTIN 4047322244831
Manufacturer number 142954

Description

Version:

2-lug hose clips of bright chromium galvanised steel.

Note:

For hose clip pliers see No. 719985 size 220.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart