{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Chromium steel | |
Clamping range hose external ⌀ | 10 mm - 16 mm | |
Clamping procedure | Screws | |
Set contents | 10-piece | |
Type of product | Hose clip |
Article number |
080052 10-16
Copy |
|
EAN / GTIN |
4047322563062
Copy |
|
Manufacturer number |
143191
Copy |
|
Manufacturer/responsible person | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |