• The item cannot be ordered due to missing prices.

Braided hose, transparent PVC 13 mm

Article no.: 080042 13

Select article variation and quantity

Hose internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC hose, three-layer with polyester fibre reinforcement
maximum operating pressure 15 bar
Hose external ⌀ 20 mm
Hose internal ⌀ 13 mm
Hose length 50 m
Colour transparent
Temperature range -15 °C - 60 °C
Foodstuffs approved (VO/2011) yes
Type of product Hose

Identification numbers & Classifications

Article number 080042 13
EAN / GTIN 3506110938211
Manufacturer number 093821

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
TCN-AL, flexible pressure-resistant hose with long working life. High chemical resistance. Operating pressure 15 bar. Foodstuffs approved (VO/2011 - category A/B/C).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart