• The item cannot be ordered due to missing prices.

AIRSOFT braided hose, black PVC, Length 50 m, Hose internal ⌀: 13mm

Article no.: 080037 13

Select article variation and quantity

Hose internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 15 bar
Hose external ⌀ 20 mm
Hose internal ⌀ 13 mm
Type of product Hose

Identification numbers & Classifications

Article number 080037 13
EAN / GTIN 3506111000597
Manufacturer number 100059

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
Airsoft Performance braided hose, flexible oil-resistant compressed air hose for pneumatic tools. Operating pressure 15 bar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart