• The item cannot be ordered due to missing prices.

Cordless compressor, Type: M18FAC

Article no.: 079844 M18FAC
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18FAC
Power consumption 0.4 kW
maximum pressure (air) 9.31 bar
maximum suction rate 126 l/min
maximum filling rate 74 l/min
Pressure vessel volume 7.6 l
Weight 14.4 kg
Operating noise 68 dB(A)
Length 500 mm
Width 500 mm
Height 500 mm
Battery voltage 18 V
Type of product Compressor

Identification & Classification

Article number 079844 M18FAC
Copy
EAN / GTIN 4058546325626
Copy
Manufacturer number 4933472166
Copy
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

M18 FUEL™ cordless compressor. Conventional nailers and tackers can be operated with an air pressure of 2.8 bar and an effective delivery quantity of 48 l/m. Sound pressure level of only 68 dB(A) for pleasant working conditions.

Supplied with:

Version without batteries and without charger.

Note:

Other workshop compressors available on request.
See No. 073833 size M18HNRG12 for suitable battery starter set.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart