• The item cannot be ordered due to missing prices.

Workshop compressor 450/90D

Article no.: 079841 450/90D
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation 450/90D
Power consumption 2.4 kW
maximum pressure (air) 10 bar
maximum suction rate 450 l/min
maximum filling rate 330 l/min
Pressure vessel volume 90 l
Weight 86 kg
Length 1,190 mm
Width 500 mm
Height 840 mm
AC supply voltage 400 V
Type of product Compressor

Identification numbers & Classifications

Article number 079841 450/90D
EAN / GTIN 2050001676566
Manufacturer number 450/90D

Description

Version:

Corrosion-free valves, highly efficient cooling, maintenance-free transmission components, corrosion-protected reservoir, minimum 10-year spare parts availability guarantee. High efficiency for low operating costs.
2-cylinder compressor for medium air requirements, very easy to handle.

Supplied with:

Filter pressure regulator with manometer, quick-release connection.

Note:

Other workshop compressors available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart