• The item cannot be ordered due to missing prices.

Pneumatic engraving pen P2505

Article no.: 079710 P2505

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P2505
maximum air consumption 36 l/min
Impact frequency 190 Hz
Connection thread BSP
Compressed air connection 1/8 in
Weight 0.12 kg
Operating noise 72 dB(A)
maximum vibration to EN 5.6 m/s2
19 mm
Length 148 mm
Type of product Engraving pen

Identification numbers & Classifications

Article number 079710 P2505
EAN / GTIN 7322590010102
Manufacturer number 8425010272

Description

Version:

Pencil-sized engraving pen with greatly improved engraving head, for marking tools, engraving, and delicate cleaning jobs. Carbide tips are easy to replace.

Supplied with:

Including the necessary coupling adaptors.
1.8 m PVC hose, internal ⌀ 3.2 mm.
Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Note:

Spare D-bit kit, see No. 079719.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart