• The item cannot be ordered due to missing prices.

Pneumatic random orbital sander, Type: R036CC1HL

Article no.: 079657 R036CC1HL
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
maximum speed 13,000 min-1
maximum air consumption 498 l/min
Backing pad ⌀ 150 mm
Type of extraction External
Stroke 5 mm
Weight 0.9 kg
Operating noise 82 dB(A)
maximum vibration to EN 3.9 m/s2
Type of product Random orbital sander

Identification numbers & Classifications

Article number 079657 R036CC1HL
EAN / GTIN 663023170923

Description

Malli:

Tehokas epäkeskohiomakone, jossa uretaanitarrahiomalaikka. Hyvä käyttömukavuus kevyen komposiittirungon ansiosta, ergonominen käsituki. Vankkarakenteinen, tasaisesti käyvä ja tärinätön paineilmamoottori, terässylinteri, alhainen melutaso.
Tehokas epäkeskohiomakone ulkoista poistoimua varten. 5 mm:n isku.

Ohje:

Tarrahiomalaikat katso nro 567775 tai 567901.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart