• The item cannot be ordered due to missing prices.

Pneumatic belt linisher 4200D24

Article no.: 079570 4200D24
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output power 400 W
maximum speed 20,000 min-1
maximum air consumption 1,260 l/min
Connection thread NPT
Compressed air connection 1/4 in
Manufacturer's designation 4200D24
Tape width 13 mm
Band length 610 mm
Weight 1.39 kg
Operating noise 78 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Belt grinders

Identification numbers & Classifications

Article number 079570 4200D24
EAN / GTIN 15451689636

Description

Version:

Robust belt grinders for professional use.
  • 360° swivelling grinding head
  • Easy change of grinding media and contact arm
  • Simple and robust design
Linishing belt size 13×610 mm

Supplied with:

1 contact arm, linishing belt 13 × 610 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart