• The item cannot be ordered due to missing prices.

Dynafile® pneumatic belt linisher 15006

Article no.: 079551 15006
  • Packaging: Carrying case

Product details

Technical Data

Packaging Carrying case
Model range Mini- Dynafile II
Output power 295 W
maximum speed 25,000 min-1
maximum air consumption 564 l/min
Connection thread NPT
Compressed air connection 1/4 in
Manufacturer's designation Mini-Dynafile II set
Tape width 3−4; 6; 13; mm
Band length 305 mm
Weight 0.8 kg
Operating noise 81 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Linishing machine

Identification numbers & Classifications

Article number 079551 15006
EAN / GTIN 616026150065
Manufacturer number 15006

Description

Version:

Versatile machines with adjustable linishing belt guides, exactly true-running belts, and with an exchangeable contact arm allowing the use of contact wheel or side face. The composite linishing belt coating enables quick and easy change of the linishing belt. The linishing belt cooling via the exhaust air prolongs the working life of the belts. Adjustable handle
Mini-Dynafile®II set, handy linisher in compact and flexible lightweight design. Adjustable linishing head. Ideal for working in restricted places. Linishing belt dimensions 3 - 4, 6, 13×305 mm.

Application:

For abrading, deburring, blending, finishing and polishing, ideal also for flexible access to difficult places.

Supplied with:

Including the necessary coupling adaptors.
Mini-Dynafile® II, 3 contact arms, set of linishing belts, carrying case.

Note:

Other contact arm versions for Dynafile® from No. 079559 available on request or in our eShop.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart