{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cord travel length | 2 m | |
Safe working load | 1 kg - 3 kg | |
maximum suspended load | 3 kg | |
Weight | 3.2 kg | |
Type of product | Retraction spring / balancer |
Article number | 079295 3 | |
EAN / GTIN | 4014586835105 | |
Manufacturer number | 90801024009 | |
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |