{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 118HCSBS | |
Power supply | Mains operated | |
Power consumption | 1,000 W | |
Container volume | 25 l | |
Length | 510 mm | |
Width | 500 mm | |
Height | 950 mm | |
Number of turbines | 1 | |
Air flow volume | 45 l/s | |
Vacuum | 215 mbar | |
Operating noise | 75 dB(A) | |
Weight | 26 kg | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078558 118HCSBS | |
Manufacturer number | 4010100026 |