• The item cannot be ordered due to missing prices.

Sweeper KM 70/15C KM70/15C

Article no.: 078553 KM70/15C

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KM 70/15 C
    Container volume 42 l
    Length 795 mm
    Width 400 mm
    Height 935 mm
    Theoretical area output 2,800 m2/h
    Working width with side brushes 700 mm
    Weight 20 kg
    Type of product Sweeper

    Identification numbers & Classifications

    Article number 078553 KM70/15C
    EAN / GTIN 4039784718067
    Manufacturer number 15171510

    Description

    Version:

    Manually-guided sweeper with tool-less adjustment of side brush and main brush for optimum cleaning even under varying floor conditions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart