• The item cannot be ordered due to missing prices.

Sweeper, Manufacturer's designation: SW200

Article no.: 078550 SW200

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SW200
Container volume 38 l
Length 1,470 mm
Width 850 mm
Height 1,120 mm
Theoretical area output 2,800 m2/h
Working width with side brushes 700 mm
Weight 19.5 kg
Type of product Sweeper

Identification numbers & Classifications

Article number 078550 SW200
EAN / GTIN 5715492191963
Manufacturer number 50000493

Description

Version:

Manually-guided sweepers with tool-less adjustment of side brush and main brush for optimum cleaning even under varying floor conditions.
Manually operated, large collection hopper and fold-away handle.
Suitable for indoor and outdoor use.

Application:

For hard floors and also for carpeted floors. Ideal for sweeping up leaves, small quantities of dry dirt, crown caps, cigarettes etc.

Supplied with:

Manually-guided sweeper, main sweeper roller, side brush, integral filter.
Main cylindrical sweeping brush and side brushes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart