{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NT65APME | |
Power supply | Mains operated | |
Power consumption | 2,760 W | |
Container volume | 65 l | |
Connection width | 40 mm | |
Length | 600 mm | |
Width | 480 mm | |
Height | 920 mm | |
Suction hose length | 4 m | |
Cable length | 10 m | |
Number of turbines | 2 | |
Air flow volume | 2×74 l/s | |
Vacuum | 254 mbar | |
Operating noise | 73 dB(A) | |
Filter cleaning | ApClean semi-automatic filter cleaning | |
Dust class − vacuum cleaner | L | |
Weight | 23 kg | |
Filter system | Fan-fold filter | |
Special features | Stainless steel tank | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078521 NT65APME | |
EAN / GTIN | 4039784727366 | |
Manufacturer number | 1.667-299.0 |