• The item cannot be ordered due to missing prices.

Crimping tool insert Standard 16 mm2

Article no.: 078285 16

Select article variation and quantity

Cross section (mm2) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 16 mm2
    Embossing 8
    Shape hexagon
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 078285 16
    EAN / GTIN 4002395277551
    Manufacturer number 4932451744

    Description

    Version:

    Crimping tool insert suitable for standard tubular crimping shoes.
    Insert for M18HCCT DIN CU 16 mm2.

    Suitable for:

    Hydraulic cordless crimping tool No. 078254 size M18HCCT.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Crimping tool insert Standard 16 mm<sup>2</sup>

    Crimping tool insert Standard 16 mm2

    Shape hexagon
    for conductor cross-section 16 2.5 ;16
    Type of product Crimping tool Crimping tool Crimping tool
    Embossing 8

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart