• The item cannot be ordered due to missing prices.

Bandsaw blade 898-12/14

Article no.: 078206 898-12/14

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 900 mm
    Type of product Metal band saw blade

    Identification numbers & Classifications

    Article number 078206 898-12/14
    EAN / GTIN 045242536429
    Manufacturer number 48390619

    Description

    Version:

    The premium bandsaw blade measuring 898.52 mm × 12/14 TPI is suitable for materials measuring 4−8 mm thick.

    Application:

    Suitable for metal material.

    Suitable for:

    Cordless compact bandsaw No. 078205 size M18FBS85.

    Supplied with:

    Incl. 3× premium bandsaw blades.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart