{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product name attribute | ⌀ 315 mm | |
Manufacturer's designation | KGS 315 Plus | |
Power supply | Mains operated | |
Power consumption | 1,600 W | |
maximum speed | 4,100 min-1 | |
Saw blade ⌀ | 315 mm | |
Saw blade bore ⌀ | 30 mm | |
maximum cutting depth 90° | 120 mm | |
maximum cutting depth 45° | 76 mm | |
Cutting width | 320 / 223 mm | |
maximum inclination angle left | 46 degrees | |
maximum inclination angle right | 46 degrees | |
maximum mitre angle left | 47 degrees | |
maximum mitre angle right | 60 degrees | |
Weight | 27.2 kg | |
Length | 950 mm | |
Width | 765 mm | |
Height | 365 mm | |
Cable length | 2.1 m | |
Type of product | Saw |
Article number | 078193 KGS315P | |
EAN / GTIN | 4003665505671 | |
Manufacturer number | 0103150000 |