{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ES 50T-HR | |
Power supply | Mains operated | |
Power consumption | 200 W | |
Speed range | 1,000 min-1 - 50,000 min-1 | |
AC supply voltage | 230 V | |
Weight | 4.1 kg | |
Type of product | Micro grinding system |
Article number | 078150 ES50T-HR | |
EAN / GTIN | 4560224980251 | |
Manufacturer number | 10000000 |