• The item cannot be ordered due to missing prices.

Guide roller 6430300401

Article no.: 078136 6430300401

Select article variation and quantity

Type Unit price incl. VAT
  • Shape description: Chamfer 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for No. 078137 size 6430100401
Diameter 28.55 mm
Chamfer 45 degrees
Radius 3 mm
Shape description Chamfer 45
Type of product Deburring and chamfering machine

Identification numbers & Classifications

Article number 078136 6430300401
EAN / GTIN 4014586441108
Manufacturer number 64303004010

Description

Version:

The guide roller with ⌀ 28.55 mm is for 45° chamfers up to 14 mm.

Suitable for:

Beveller No. 078137 size 6430100401.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart