• The item cannot be ordered due to missing prices.

Cordless nibbler, Type: 7132046

Article no.: 078109 7132046

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ABLK 1.6E
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Power supply Rechargeable battery-powered
maximum material thickness steel 400 N/mm2 1.6 mm
maximum material thickness steel 800 N/mm2 0.7 mm
Radius of the smallest curve 30 mm
Cutting speed 1.9 m/min
Cutting width 5 mm
Weight 2.1 kg
maximum vibration to EN < 2.5 m/s2
Type of product Nibblers

Identification & Classification

Article number 078109 7132046
EAN / GTIN 4014586886688
Manufacturer number 71320461000
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

  • Flexible nibblers with high manoeuvrability for thin sheet metal, trapezoidal sheet, corrugated sheet and sections.
  • Very economical operating costs due to long working life of die and matrix.
  • QuickIN quick-change system for quick die and matrix changing without tools
  • Working direction can be changed without tools.
Cordless sheet metal nibbler for portable use.
  • Slim design ensures optimum handling even under difficult working conditions.
  • Highly suitable for trapezoidal sheet up to 1.3 mm thick and up to 85 mm step depth.

Supplied with:

Cordless lamp without battery and without charger.

Note:

See No. 073832 and No. 073845 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart