• The item cannot be ordered due to missing prices.

Cordless sheet metal shears M18BMS20-0

Article no.: 078104 M18BMS20-0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V; Milwaukee type B 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V; Milwaukee type B 18 V
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    maximum cutting performance on aluminium 3.2 mm
    maximum cutting performance on steel 2 mm
    Radius of the smallest curve 180 mm
    Cutting width 5 mm
    Weight 2.3 kg
    maximum vibration to EN 1.5 m/s2
    Power supply Mains operated
    Type of product Aviation snips

    Identification numbers & Classifications

    Article number 078104 M18BMS20-0
    EAN / GTIN 4002395006748

    Description

    Version:

    Compact cordless sheet metal slitters / shears for clean, distortion-free cuts in steel up to max. 2.0 mm.
    • 360° rotatable cutting head with 12 locking positions – ideal for accessing tight spaces.
    • Electronic speed control.
    • In-line design for the best possible control.

    Supplied with:

    Without battery and without charger, in a cardboard box.

    Note:

    Suitable replacement batteries and chargers can be found under No. 073808 – No 073840.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart