• The item cannot be ordered due to missing prices.

Sheet metal slitter / shears, Type: 723031

Article no.: 078102 723031

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BSS 1.6 CE
Power supply Mains-powered
Power consumption 350 W
Rate of strokes 3,800 min-1
maximum material thickness steel 400 N/mm2 1.6 mm
maximum material thickness steel 800 N/mm2 0.8 mm
Radius of the smallest curve 90 mm
Cutting speed 6 m/min - 10 m/min
Cutting width 5 mm
Weight 1.4 kg
maximum vibration to EN < 2.5 m/s2
Cable length 5 m
Type of product Scissors

Identification numbers & Classifications

Article number 078102 723031
EAN / GTIN 4014586874661
Manufacturer number 72303161000

Description

Version:

Sheet metal slitter.
  • Distortion-free cut.
  • Open cutting head for best view on to the cut.
  • QuickIN quick-change system for quick blade changing without tools or adjustment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart