• The item cannot be ordered due to missing prices.

MultiMaster AMM 500 Plus Top 0 version 71293863

Article no.: 077817 71293863

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Manufacturer's designation AMM 500 PLUS TOP
    Toolholder Starlock, Starlock Plus
    Power supply Battery-powered
    Number of rechargeable batteries contained 0
    Battery voltage 18 V
    suitable battery - supplier / battery type / voltage Fein type E 18 V
    Speed of oscillation 11,000 min-1 - 18,500 min-1
    Amplitude (oscillation movement) 2 × 1.7 degrees
    Weight 1.8 kg
    Type of product Oscillators

    Identification numbers & Classifications

    Article number 077817 71293863
    EAN / GTIN 4014586895345

    Description

    Version:

    Powerful MultiTool for rapid work progress (for interior work and renovation) with more than 30 accessories for sawing wood and metal, cutting tiles, and more.
    Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
    • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
    • Stepless electronic speed control for optimum working.
    • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
    • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

    Supplied with:

    1 pc. E-Cut long-life saw blade (10 mm), 2 pcs. E-Cut long-life saw blades (35 mm), 2 pcs. E-Cut long-life saw blades (65 mm), 1 pc. E-Cut Carbide Pro saw blade (32 mm), 1 pc. carbide saw blade (Ø 75 mm), 1 pc. carbide rasp (three-square), 1 pc. scraper, 1 pc. perforated abrasive plate, 5 pcs. each perforated abrasive sheets (grit 60, 80, 120, 180), 1 pc. dust extractor, 1 pc. plastic tool case (L-Boxx 136). Zero version (without battery).

    Note:

    Suitable spare batteries and chargers can be found from No. 073834 − 073845.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart