{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | DS04/150 | |
Power supply | Mains operated | |
Power consumption | 250 W | |
maximum speed | 2,900 min-1 | |
Abrasive disc ⌀ D | 150 mm | |
Abrasive disc width T | 25 mm | |
Abrasive disc hole ⌀ H | 25.4 mm | |
Weight | 14 kg | |
Type of product | Double grinding machine |
Article number | 077511 DS04/150 | |
EAN / GTIN | 2050001741257 | |
Manufacturer number | DS04/150 | |
Manufacturer | Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Germany, www.reichmann.com |