• The item cannot be ordered due to missing prices.

Cordless linishing machine, Type: M18FBTS75

Article no.: 077331 M18FBTS75

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing machine
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Belt speed 230 m/min - 410 m/min
Grinding area 90 × 135 mm
Weight without battery 3.9 kg
Linishing belt width 75 mm
Linishing belt length 457
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0

Identification & Classification

Article number 077331 M18FBTS75
EAN / GTIN 4058546374082
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Powerful M18 cordless belt linisher with brushless POWERSTATE™ motor for quick material removal and reduced heat generation.
  • Equivalent alternating current power 900 watt.
  • Running time up to 20 minutes with a 5.0 Ah battery.
  • The tool-less adjustment knob permits optimum handling of the grinder for all applications.
  • “Flush To Wall” allows the linishing machine to be used close to a vertical surface or in narrow corners.
  • Can be used with dust bag or external extraction.

Supplied with:

Without battery and without charger, including dust bag, in a box.

Note:

Suitable replacement batteries and chargers can be found under No. 073808 – No 073840. Suitable linishing belts can be found under No. 558014.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart