• The item cannot be ordered due to missing prices.

Random orbital sander EX150ES

Article no.: 077321 EX150ES

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation EX150ES
Power supply Mains operated
Speed of oscillation 4,000 min-1 - 10,000 min-1
Orbital stroke 3.2 / 6.4 mm
maximum vibration to EN 8.5 m/s2
Power consumption 440 W
Backing pad ⌀ 150 mm
Weight 2.8 kg
Type of product Orbital sander

Identification numbers & Classifications

Article number 077321 EX150ES
EAN / GTIN 4002395135479
Manufacturer number 4935443290

Description

Version:

  • Powerful random orbital sander with 440 W motor.
  • Electronic speed pre-selection. Hook and loop fastening ensures quick and simple abrasive paper replacement.
  • 2 pre-selection values for orbital stroke 3.2 mm / 6.4 mm.
  • Integral dust extraction through 6 hole universal backing pad. Connection for external extraction system.

Supplied with:

150 mm ⌀ backing pad for orbital sanders, additional handle, sanding disc, dust bag, extraction adapter.

Note:

Suitable 6-hole abrasive disc, item No. 567775, 15-hole item No. 567558 and ABRANET item No. 567800.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart