• The item cannot be ordered due to missing prices.

Straight die grinder Cordless 71230461

Article no.: 077259 71230461

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation AGSZ 18-280 BL AS
    Number of rechargeable batteries contained 0
    Battery voltage 18 V
    Speed range 9,000 min-1 - 28,000 min-1
    maximum collet ⌀ 8 mm
    Weight 1.4 kg
    maximum vibration to EN < 2.5 m/s2
    electronic speed pre-selection yes
    Power supply Rechargeable battery-powered
    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 077259 71230461
    EAN / GTIN 4014586897158

    Description

    Version:

    • Dust-resistant and powerful cordless straight die grinder.
    • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
    • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed pre-selection.
    Compact with short spindle neck.

    Supplied with:

    Supplied with 6 mm ⌀ collet, 1 pc. 13 AF and 1 pc. 17 AF spanner, carrying case. Without battery and charger.

    Note:

    Straight die grinders are approved for use with burrs up to a ⌀ of 12 mm.
    Suitable batteries can be found under No. 073856 – 073858 or starter set under No. 073863 – 073867.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart