• The item cannot be ordered due to missing prices.

Angle grinder AGV15-125

Article no.: 077141 AGV15-125

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AGV15-125XCProTector
Power supply Mains operated
Power consumption 1,550 W
maximum speed 11,000 min-1
maximum vibration to EN 4.7 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.6 kg
Soft start yes
Restart block yes
Kick-back stop yes
Type of product Angle grinder

Identification numbers & Classifications

Article number 077141 AGV15-125
EAN / GTIN 4002395239641
Manufacturer number 4933428120

Description

Version:

Milwaukee angle grinder with smooth start-up, restart inhibit and overload protection.
1550 W / 125 mm angle grinder with constant-speed electronics, anti-vibration handle, anti-kickback function for very high user protection, FIXTEC disc change without using tools.

Supplied with:

Additional handle, guard cover, 4 m power cable.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart