{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GWS 18V-180P | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum speed | 6,100 min-1 | |
maximum disc ⌀ | 180 mm | |
maximum cutting depth | 61 mm | |
Weight | 2.8 kg | |
maximum vibration to EN | 4.1 m/s2 | |
Restart block | yes | |
Power supply | Mains operated | |
Special features | Dead man’s switch | |
Type of product | Angle grinder |
Article number | 077120 18V-180P | |
EAN / GTIN | 4053423246209 |