This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Angle grinder Cordless 71200162

Article no.: 077106 71200162

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation CCG 18-115 BL SELECT
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 2,500 min-1 - 8,500 min-1
maximum disc ⌀ 115 mm
maximum cutting depth 25 mm
Weight 2.7 kg
maximum vibration to EN 5 m/s2
Restart block yes
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077106 71200162
Manufacturer number 71200162000

Description

Version:

Dust-resistant and powerful 18 V cordless angle grinder for effective cutting, grinding and deburring work in assembly applications.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with continuous high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration working thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection, brake.
  • Dust-protected, separate motor electronics in the handle area.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Advantage:

  • Maximum service life thanks to the next generation of brushless FEIN PowerDrive motors.
  • Protection of the motor against aggressive ceramic and mineral dusts with a completely closed motor housing.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed preselection.

Supplied with:

Without battery, without charger. Supplied with protective hood, tool-less quick-clamping nut, anti-vibration handle, wrench, carrying case.

Note:

See No. 073832 ff. for suitable rechargeable batteries and chargers. We recommend rechargeable battery 5.2 Ah.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart