{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Packaging | Carrying case | |
Manufacturer's designation | AGWP 10 Select | |
Power supply | Rechargeable battery-powered | |
maximum speed | 0 min-1 - 440 min-1 | |
Toolholder | B12 | |
maximum machine tap ⌀ in steel | M10 | |
Weight | 1.6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Tap driver |
Article number | 075550 71090162 | |
Manufacturer number | 71090162000 |