{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | AEG type AS 18 V | |
Manufacturer's designation | BBH18BL2 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum speed 1st speed | 0 min-1 - 1,500 min-1 | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 26 mm | |
maximum hammer rate | 5,000 min-1 | |
Impact energy | 2.5 J | |
Tool arbor shape | SDS Plus | |
Weight | 3 kg | |
maximum vibration to EN | 18.3 m/s2 | |
Power supply | Battery-powered | |
Type of product | Hammer drill |
Article number | 075535 BBH18BL2-5 | |
EAN / GTIN | 4058546417109 |