• The item cannot be ordered due to missing prices.

Single-speed power drill, Type: 720552

Article no.: 075110 720552

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BOP-6
Power supply Mains operated
Power consumption 500 W
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 0.5 mm - 10 mm
Speed range 0 min-1 - 4,000 min-1
maximum twist drill size ⌀ in steel 6 mm
maximum twist drill size ⌀ in wood 20 mm
Suitable for material Steel
Weight 1.7 kg
maximum vibration to EN < 2.5 m/s2
Reversible yes
Type of product Drill

Identification & Classification

Article number 075110 720552
EAN / GTIN 4014586882413
Manufacturer number 72055260000
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Fein hand-held power drill −
  • Precision drill chuck with full metal body.
  • Stepless electronic speed control for a gentle start to drilling.
  • Metal gearbox casing for secure bearing seatings.
  • Additional serrated handle for a secure grip.
  • FEIN sensitive handle for non-fatiguing and safe working.
  • Integral switch for ease of use.
Compact, high speed.

Advantage:

Stepless electronic speed control.

Supplied with:

1 quick-clamping drill chuck 0.5 − 10 mm with clamping force protection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart