• The item cannot be ordered due to missing prices.

Cordless impact wrench / impact driver without battery GDS18V1050

Article no.: 074051 GDS18V1050

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GDS 18V-1050 H
Number of rechargeable batteries contained 0
Power supply Battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum screw ⌀ (8.8 - 12.9) M24
maximum torque hard 1,050 Nm
Number of impacts 0 min-1 - 2,600 min-1
Tool arbor drive profile External square drive
Tool arbor size 3/4 in
maximum speed 1st speed 1,600 min-1
maximum speed 2nd speed 2,400 min-1
Weight 2.9 kg
maximum vibration to EN 12.5 m/s2
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074051 GDS18V1050
EAN / GTIN 4059952564661
Manufacturer number 06019J8501

Description

Version:

Cordless impact wrench / impact driver.
  • Reversible.
  • Battery charge display.
3/4 inch impact screwdriver with BITURBO brushless technology, with 3 speed/torque settings.

Supplied with:

Version without battery and without charger, including L-BOXX.

Note:

Suitable replacement batteries and chargers can be found under No. 073851 − 073867.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart