• The item cannot be ordered due to missing prices.

Offset screwdriving attachment, Type: WB1

Article no.: 073920 WB1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type WB1
maximum torque 11 Nm
Type of product Screwdriver attachment

Identification numbers & Classifications

Article number 073920 WB1
EAN / GTIN 4002395378340
Manufacturer number 4932430173

Description

Version:

Suitable for all commercially available screwdrivers and drilling machines. Gear of high-quality steel. Width across corners 30 mm. Bearing shell with retaining flange for torque support can be turned 360° to any angle. Mounting magnetised, corresponds to 1/4 inch bit hexagon.

Supplied with:

Includes 10-piece bit set.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart