• The item cannot be ordered due to missing prices.

Carrying case, flat

Article no.: 072885

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 475 mm
Width 358 mm
Height 132 mm
Type of product Modular case

Identification numbers & Classifications

Article number 072885
EAN / GTIN 4002395146376
Manufacturer number 4932453385

Description

Version:

Durable ABS plastic carrying case for the safe transport of tools. Carrying cases can easily be fixed to one another by the clips on the side. Strengthened durable design (German Post Office approved).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart