{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 0.3 kg | |
Length | 43 mm | |
Width | 18 mm | |
Height | 42 mm | |
IP Index of Protection | IP 54 | |
Power supply | Battery-powered | |
Battery type | Button cell | |
Battery designation | CR2032 | |
Number of batteries contained | 1 | |
Type of switch | manual; Vibration detection | |
Status display | LED | |
Packaging | cardboard |
Article number | 070237 GCT30-42 | |
EAN / GTIN | 4053423240023 |