• The item cannot be ordered due to missing prices.

Electric shut-off screwdriver, Type: S8120

Article no.: 070236 S8120

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation S8120
Torque range 15 cNm - 120 cNm
No load speed 700 - 1,000
Tool arbor size 1/4 in
Tool arbor drive profile Hexagon
Tool arbor shape E
Format Rod
Weight 0.46 kg
Operating noise 67 dB(A)
Type of product Compact drill / driver

Identification numbers & Classifications

Article number 070236 S8120
EAN / GTIN 7322590055455
Manufacturer number 4221000275

Description

Version:

The S8 series PRO electric screwdrivers include a wide selection of different models that offer high speeds and precision. The ergonomically designed S8 screwdriver offers a plug-and-play solution for assembly tasks and series screw driving with low torques. The S8 series was designed to improve quality and efficiency.
  • With shut-off clutch
  • Adjustable torque
  • Easy to use
  • With quick-release bit holder for E 6.3 bits

Note:

You can find the associated Power Adaptor at: No. 070235 size ADAPTER. For suitable bits, see No. 674205 et seqq.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart