• The item cannot be ordered due to missing prices.

Cordless wet / dry vacuum cleaner, Type: M18VC2-0

Article no.: 070230 M18VC2-0
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Volumetric flow: 1,300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18VC2-0
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Container volume 7.5 l
Length of suction hose 0.47 m
Volumetric flow 1,300 l/min
Weight without battery 5.3 kg
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 070230 M18VC2-0
Copy
EAN / GTIN 4058546219741
Copy
Manufacturer number 4933464029
Copy
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Portable and powerful 18 V cordless wet / dry vacuum cleaner.
  • 80 mbar vacuum.
  • Running time up to 30 minutes on one battery charge (9.0 Ah).
  • Integral blow-out function.
  • HEPA filter traps 99.97 % of all dust particles.
  • Tank volume solid / liquid: 9.8 / 7.5 l.
  • Air flow 1300 l/min

Supplied with:

Supplied with filter, suction hose, coarse dirt nozzle and crevice nozzle.
Without battery and without charger.

Note:

See No. 073816, No. 073827 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart